Motion
G X 5/8-KW  BUSHING

DODGE
G X 5/8-KW BUSHING

Split Taper Bushing - G Bushing, 5/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #08537681
MFR #G X 5/8-KW BUSHING
Price$29.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G X 5/8-KW BUSHING

Split Taper Bushing - G Bushing, 5/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #08537681
MFR #G X 5/8-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.51/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bushing Size
    G
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    471504
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    10.7 N-m

Overview

Mfr description
G X 5/8-KW BUSHING DRIVE COMPONENTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought