Motion
G x 12MM-KW  BUSHING

DODGE
G x 12MM-KW BUSHING

Split Taper Bushing - G Bushing, 12 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #08537690
MFR #G x 12MM-KW BUSHING
Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G x 12MM-KW BUSHING

Split Taper Bushing - G Bushing, 12 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #08537690
MFR #G x 12MM-KW BUSHING

Mfr description
G X 12MM-KW BUSHING DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.94/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Bushing Size
    G
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    471513
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • Screw Torque
    10.7 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)