Motion
P2 X 1-3/8-KW  BUSHING

DODGE
P2 X 1-3/8-KW BUSHING

Split Taper Bushing - P2 Bushing, 1-3/8 in Bore, 3.0000 in Flg OD, 2.9375 in LTB, Steel Material
Mi Item #08537752
MFR #P2 X 1-3/8-KW BUSHING
Price$54.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2 X 1-3/8-KW BUSHING

Split Taper Bushing - P2 Bushing, 1-3/8 in Bore, 3.0000 in Flg OD, 2.9375 in LTB, Steel Material
Mi Item #08537752
MFR #P2 X 1-3/8-KW BUSHING

Mfr description
P2 X 1-3/8-KW BUSHING DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.80/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    P2
  • Flange Outside Diameter  
    3.0000 in
  • Length Through Bore  
    2.9375 in
  • Weight
    1.5 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • Screw Torque
    21.7 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)