Motion
P2 x 1-3/8KW3/8-KW  BUSHING

DODGE
P2 x 1-3/8KW3/8-KW BUSHING

Split Taper Bushing - P2 Bushing, 1-3/8 in Bore, 3.0000 in Flg OD, 2.9375 in LTB, Steel Material
MI ITEM #08537753
MFR #P2 x 1-3/8KW3/8-KW BUSHING
List Price$63.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2 x 1-3/8KW3/8-KW BUSHING

Split Taper Bushing - P2 Bushing, 1-3/8 in Bore, 3.0000 in Flg OD, 2.9375 in LTB, Steel Material
MI ITEM #08537753
MFR #P2 x 1-3/8KW3/8-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.03/each for your price

Overview

Mfr description
P2 X 1-3/8KW3/8-KW BUSHING DRIVE

Specifications

  • Bushing Size
    P2
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text