Motion
Q1 x 1-9/16-KW  BUSHING

DODGE
Q1 x 1-9/16-KW BUSHING

Split Taper Bushing - Q1 Bushing, 1-9/16 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #08537825
MFR #Q1 x 1-9/16-KW BUSHING
Your Price$98.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
Q1 x 1-9/16-KW BUSHING

Split Taper Bushing - Q1 Bushing, 1-9/16 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #08537825
MFR #Q1 x 1-9/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.37/each(List $113.12)

Overview

Mfr description
Q1 X 1-9/16-KW BUSHING DRIVE COMPONENTS

Specifications

  • Bushing Size
    Q1
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought