Motion
Q2 X 2-KW  BUSHING

DODGE
Q2 X 2-KW BUSHING

Split Taper Bushing - Q2 Bushing, 2 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
Mi Item #08537882
MFR #Q2 X 2-KW BUSHING
Price$124.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
Q2 X 2-KW BUSHING

Split Taper Bushing - Q2 Bushing, 2 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
Mi Item #08537882
MFR #Q2 X 2-KW BUSHING

Mfr description
Q2 X 2-KW BUSHING DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.43/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.1250 in
  • Length Through Bore  
    3.5000 in
  • Weight
    4.5 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • Screw Torque
    39.319 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)