Motion
Q2 x 38MM-KW  BUSHING

DODGE
Q2 x 38MM-KW BUSHING

Split Taper Bushing - Q2 Bushing, 38 mm Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #08537893
MFR #Q2 x 38MM-KW BUSHING
Price$108.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
Q2 x 38MM-KW BUSHING

Split Taper Bushing - Q2 Bushing, 38 mm Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #08537893
MFR #Q2 x 38MM-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.21/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.1250 in
  • Length Through Bore  
    3.5000 in
  • Weight
    4.5 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    471722
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    39.319 N-m

Overview

Mfr description
Q2 X 38MM-KW BUSHING DRIVE COMPONENTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought