Motion
R1 x 1-3/16-KW  BUSHING

DODGE
R1 x 1-3/16-KW BUSHING

Split Taper Bushing - R1 Bushing, 1-3/16 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
MI ITEM #08537895
MFR #R1 x 1-3/16-KW BUSHING
Price$281.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R1 x 1-3/16-KW BUSHING

Split Taper Bushing - R1 Bushing, 1-3/16 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
MI ITEM #08537895
MFR #R1 x 1-3/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$281.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    2.8750 in
  • Weight
    7.5 lbs | 3.402 kg

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    471724
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    39.319 N-m

Overview

Mfr description
R1 X 1-3/16-KW BUSHING DRIVE COMPONENTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought