Motion
R1 x 42MM-KW  BUSHING

DODGE
R1 x 42MM-KW BUSHING

Split Taper Bushing - R1 Bushing, 42 mm Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
MI ITEM #08537945
MFR #R1 x 42MM-KW BUSHING
List Price$281.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R1 x 42MM-KW BUSHING

Split Taper Bushing - R1 Bushing, 42 mm Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
MI ITEM #08537945
MFR #R1 x 42MM-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.19/each for your price

Overview

Mfr description
R1 X 42MM-KW BUSHING DRIVE COMPONENTS

Specifications

  • Bushing Size
    R1
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text