Overview
Mfr description
S1 X 2-3/8-KW BUSHING DRIVE COMPONENTS
Specifications
- Bushing SizeS1
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Length Through Bore
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data