Motion
S1 x 2-9/16-KW  BUSHING

DODGE
S1 x 2-9/16-KW BUSHING

Split Taper Bushing - S1 Bushing, 2-9/16 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
Mi Item #08538021
MFR #S1 x 2-9/16-KW BUSHING
Price$559.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1 x 2-9/16-KW BUSHING

Split Taper Bushing - S1 Bushing, 2-9/16 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
Mi Item #08538021
MFR #S1 x 2-9/16-KW BUSHING

Mfr description
S1 X 2-9/16-KW BUSHING DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.14/each

Specifications

Dimensions

  • Bore Diameter  
    2-9/16 in
  • Bushing Size
    S1
  • Flange Outside Diameter  
    6.3750 in
  • Length Through Bore  
    4.3750 in
  • Weight
    13.5 lbs, 6.124 kg

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    471850
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • Screw Torque
    94.9 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)