Motion
B X 1/2-NK  BUSHING

DODGE
B X 1/2-NK BUSHING

Split Taper Bushing - B Bushing, 1/2 in Bore, 3.6875 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #08538061
MFR #B X 1/2-NK BUSHING
List Price$58.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B X 1/2-NK BUSHING

Split Taper Bushing - B Bushing, 1/2 in Bore, 3.6875 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #08538061
MFR #B X 1/2-NK BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.18/each for your price

Overview

Mfr description
B X 1/2-NK BUSHING DRIVE COMPONENTS

Specifications

  • Bushing Size
    B
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text