Motion
G X 3/8-NK  BUSHING

DODGE
G X 3/8-NK BUSHING

Split Taper Bushing - G Bushing, 3/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #08538063
MFR #G X 3/8-NK BUSHING
Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G X 3/8-NK BUSHING

Split Taper Bushing - G Bushing, 3/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #08538063
MFR #G X 3/8-NK BUSHING

Mfr description
G X 3/8-NK BUSHING DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.94/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Bushing Size
    G
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Rough
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • Screw Torque
    10.7 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)