Motion
TP3600-8M-50 HT250 BELT

DODGE
TP3600-8M-50 HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 3600 mm Pitch Length, 50 mm Width, Neoprene Material
MI ITEM #08538098
MFR #TP3600-8M-50 HT250 BELT
List Price$1,675.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP3600-8M-50 HT250 BELT

Synchronous & Timing Belt - 8M, 8 mm Pitch, 3600 mm Pitch Length, 50 mm Width, Neoprene Material
MI ITEM #08538098
MFR #TP3600-8M-50 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,675.04/each for your price

Overview

Mfr description
TP3600-8M-50 HT250 BELT DRIVE COMPONENTS

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Pitch Length
    3600 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    5.02 lbs
  • Belt Width
    50 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text