Motion
TP1610-14MGT-170 HT250 BELT

DODGE
TP1610-14MGT-170 HT250 BELT

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1610 mm Pitch Length, 170 mm Width, Neoprene Material
MI ITEM #08538113
MFR #TP1610-14MGT-170 HT250 BELT
Price$5,487.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP1610-14MGT-170 HT250 BELT

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1610 mm Pitch Length, 170 mm Width, Neoprene Material
MI ITEM #08538113
MFR #TP1610-14MGT-170 HT250 BELT

Mfr description
TP1610-14MGT-170 HT250 BELT DRIVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,487.48/each

Specifications

Dimensions

  • Belt Width
    170 mm
  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    1610 mm
  • Weight
    11.9 lbs

Details

  • Belt Type
    14M
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Modified Curvilinear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)