Motion
WSTU-IP-207R-EC KIT

DODGE
WSTU-IP-207R-EC KIT

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, Cast Iron, Adapter Mounted
Mi Item #08538356
MFR #WSTU-IP-207R-EC KIT
Price$1,586.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-207R-EC KIT

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, Cast Iron, Adapter Mounted
Mi Item #08538356
MFR #WSTU-IP-207R-EC KIT

Mfr description
WSTU-IP-207R-EC KIT BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,586.46/each

Specifications

Dimensions

  • Size Code
    207
  • Weight
    16.5 lbs, 7.48 kg

Details

  • Country of Origin
    USA
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    661304
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Series
    WSTU
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)