Motion
FB-S2-207R-EC KIT

DODGE
FB-S2-207R-EC KIT

Three-Bolt Bracket Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08538358
MFR #FB-S2-207R-EC KIT
Price$1,953.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-S2-207R-EC KIT

Three-Bolt Bracket Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08538358
MFR #FB-S2-207R-EC KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,953.16/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Weight
    29.260 lbs

Details

  • Description
    FB-S2-207R-EC KIT BEARINGS
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Bracket
  • Locking Device
    Set Screw
  • Long Description
    The FB-S2-207R-EC KIT is a spherical roller bearing unit, 3-bolt bracket flange type with a 2-7/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 3-bolt bracket flange mounting, set screw locking device, and Trident triple-lip contact seal in the FB-S2 series. The unit weighs 29.260 lbs.
  • Manufacturer Catalog Number
    661306
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Series
    FB-S2
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
FB-S2-207R-EC KIT BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought