Overview
Mfr description
F4R-IP-207R-EC KIT BEARINGS
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- Harmonization Code8483204080
- Seal TypeTrident Triple-Lip Contact Seal
- SeriesF4R-IP
- Manufacturer Catalog Number661309
- Weight14.394 lbs
- Housing Type4-Bolt Round
- DescriptionF4R-IP-207R-EC KIT BEARINGS
- Long DescriptionThe F4R-IP-207R-EC KIT is a spherical roller bearing unit, 4-bolt round flange type with a 2-7/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt round flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the F4R-IP series. The unit weighs 14.394 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data