Motion
P2B-IP-107R-EC KIT

DODGE
P2B-IP-107R-EC KIT

Pillow Block Roller Bearing - 1.4375 in Bore, 2-Bolt Base Mount
Mi Item #08538362
MFR #P2B-IP-107R-EC KIT
Price$858.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-107R-EC KIT

Pillow Block Roller Bearing - 1.4375 in Bore, 2-Bolt Base Mount
Mi Item #08538362
MFR #P2B-IP-107R-EC KIT

Mfr description
P2B-IP-107R-EC KIT BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$858.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Inside Diameter
    1.4375 in
  • Shaft Diameter
    1.4375 in
  • Weight
    6.43 lbs

Details

  • Bearing Type
    Spherical Roller
  • Component Type
    Complete Assembly
  • End Cap Groove
    Yes
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Includes
    End Cap
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    661310
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Self Aligning
    Yes
  • Series
    IP
  • Type
    2-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)