Overview
Mfr description
FB-S2-107R-EC KIT BEARINGS
- Available with TRIDENT and labyrinth seal options for long-lasting performance and application versatility
- Expansion capability up to 3/8” and convertible in the field both ways between non-expansion and expansion
- Manufactured using high-quality, consistent, and repeatable processes at our ISO 9001 certified facility in Marion, NC
- Shaft-ready to install straight out of the box to save valuable time
- E-dimension pillow block housing styles include elongated bolt holes to facilitate easy interchanges
- Case-carburized inner ring to resist cracking
- Increased holding power from 65-degree Springlok collar mount compared to 90- and 120-degree options
- Large, high-capacity spherical roller bearings to maximize contact area
- Capable of static or dynamic misalignment up to two degrees
- Tapered seal landing maintains full seal contact, even when misaligned
- Allows for Dodge sensor installation to remotely monitor bearing health with OPTIFY
- Real-time data to reduce downtime, improve reliability, and operate safely
- Snap-on end cover maximizes safety and sealing w/ safety yellow powder-coated finish and Two options are available
Specifications
- Product TypeFlange-Mount Roller Bearing Units
- Mounting TypeFlange Bracket
- Housing MaterialHigh-Performance Steel
- Locking DeviceNo Locking Device
- Expansion TypeNon-Expansion Bearing (Fixed)
- DescriptionFB-S2-107R-EC KIT BEARINGS
- Suitable For Washdown EnvironmentNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data