1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
14S X 3-5/8 FLANGE CLR FIT, KW 2 SS
Sleeve Coupling Flange - Size 14, 3.6250 in Bore
MI ITEM #
08538366
MFR #
14S X 3-5/8 FLANGE CLR FIT, KW 2 SS
Price
$1,756.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
DODGE 14S X 3-5/8 FLANGE CLR FIT, KW 2 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
14S X 3-5/8 FLANGE CLR FIT, KW 2 SS
Sleeve Coupling Flange - Size 14, 3.6250 in Bore
MI ITEM #
08538366
MFR #
14S X 3-5/8 FLANGE CLR FIT, KW 2 SS
Mfr description
14S X 3-5/8 FLANGE CLR FIT, KW 2 SS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,756
.19
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
3.6250 in
Coupling Size Code
14
Details
Bore Type
Bored to Size
Hub Flange Type Code
S
Product Type
Sleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items