Motion
TA4207H25S X 2-15/16 STR BR REDR

DODGE
TA4207H25S X 2-15/16 STR BR REDR

Shaft Mount Speed Reducer - 25:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #08538670
MFR #TA4207H25S X 2-15/16 STR BR REDR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA4207H25S X 2-15/16 STR BR REDR

Shaft Mount Speed Reducer - 25:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #08538670
MFR #TA4207H25S X 2-15/16 STR BR REDR

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA4207H25S X 2-15/16 STR BR REDR GEAR

Specifications

  • Case Included
    Yes
  • Lubrication
    PAG, Standard Temperature
  • Reduction Type
    Double
  • Center Distance
    3.5000 in
  • Nominal Ratio
    25:1
  • Input Type
    Belt-Driven
  • Input Size
    1.4375 in
  • Country of Origin
    US
  • Output Bore Type
    Straight Bore
  • Series
    TA4
  • Reduction
    Double
  • Input Shaft Diameter
    1.4375 in
  • Housing Material
    Cast Iron
  • Suitable For Washdown Environment
    No
  • Bore Length
    Output 8.02 inch
  • Thermal Horsepower Rating
    20 hp
  • Max Input Horsepower
    16.310 hp
  • Torque Rating (in-lb)
    2593 in-lb
  • Manufacturer Catalog Number
    904146
  • UPC_NO
    782475731718
  • Maximum Speed
    Input 2010 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 1.4375 inch
  • Shaft Length
    Input 5.02 inch
  • Product Net Depth
    13 inch
  • Input Style
    Belt-Driven
  • Agma Size
    207
  • Actual Ratio
    25.13
  • Sheave Diameter
    Minimum 4.7 in
  • Case Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text