Specifications
Dimensions
- Weight158.1 lbs
Details
- Country of OriginIN
- Gearbox Component TypeBelt Guard
- Product TypeBelt Guards & Parts
- Screw Conveyor CompatibleNo
- Suitable For Washdown EnvironmentNo
- UPC_NO782477597688
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)