Specifications
Dimensions
- Bore Diameter17 mm
- Contact AngleNot Applicable
- Inner Ring Width10 mm
- Outside Diameter35 mm
- Overall Width10 mm
- Precision RatingABEC 1
Details
- Bearing MaterialStainless steel
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Cage MaterialStainless steel
- Cage TypeSheet metal
- Closure TypeDouble Sealed
- DescriptionW 6003-2RS1
- Element MaterialStainless steel
- Features & Benefits• Stainless deep groove ball bearing
- Finish CoatingUncoated
- Internal ClearanceCN
- Long DescriptionThe W 6003-2RS1 is a 17 mm bore radial/deep groove ball bearing with 35 mm OD, 10 mm width, straight design, double sealed type.
- Manufacturer Catalog NumberW 6003-2RS1
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Static Load Capacity710 lbf
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Series60
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
W 6003-2RS1
- Stainless deep groove ball bearing