Motion
CD7P3G
Corro-Duty Motor - 7-1/2 hp, 254T Frame, 60 Hz, 1185 rpm Base
Mi Item #08539220
MFR #CD7P3G
Price$3,042.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corro-Duty Motor - 7-1/2 hp, 254T Frame, 60 Hz, 1185 rpm Base
Mi Item #08539220
MFR #CD7P3G

Mfr description
CD7P3G MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,042.88/each

Specifications

Dimensions

  • Frame Size
    254T
  • Weight
    250 lbs

Details

  • Base RPM
    1185 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382121334
  • Model
    GB30
  • Motor Horsepower
    7-1/2 hp
  • Motor Poles
    6
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382121334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)