Motion
20-9-10750

BOB DALE GLOVES
20-9-10750

Leather Drivers Impact Glove with Keystone Thumb - M or Size 8, Goatskin Grain Leather, Thermal Lined, Cut Resistant, Black
MI ITEM #08539403
MFR #20-9-10750
Price$90.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-10750

Leather Drivers Impact Glove with Keystone Thumb - M or Size 8, Goatskin Grain Leather, Thermal Lined, Cut Resistant, Black
MI ITEM #08539403
MFR #20-9-10750

Mfr description
20-9-10750-M WINTER, LINED, GOATSKIN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.02/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Thermal and Cut Resistant
  • Material Type
    Leather Drivers Gloves - Keystone Thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)