Motion
Z30
Pillow Block Housing - Split Construction
Mi Item #08539538
MFR #Z30
Price$10,180.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction
Mi Item #08539538
MFR #Z30

Mfr description
Z30 02 SERIES HEAVY DUTY, HOUSINGS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,180.07/each

Specifications

Dimensions

  • Base To Bore Centerline  
    8.0000 in
  • Bolt Center To Center Length
    21.0000 to 22.0000 in
  • Compatible Bore Diameter
    5.5000 in
  • Overall Length  
    24.0000 in

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)