1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COOPER BEARINGS (SKF)
01C17GR
01C17GR
Mi Item #
08539595
MFR #
01C17GR
Price
$26,417.76
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Cartridge Units
COOPER BEARINGS (SKF) 01C17GR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOPER BEARINGS (SKF)
01C17GR
01C17GR
Mi Item #
08539595
MFR #
01C17GR
Mfr description
01C17GR 01 SERIES MEDIUM DUTY,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26,417
.76
/each
Add to Cart
Specifications
Dimensions
Overall Height
663 mm
Overall Length
880 mm
Overall Width
320 mm
Shaft Diameter
300 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items