Motion
100B100MEX
Split cylindrical roller bearings are completely split to the shaft for easy maintenance and simplification of shaft systems. They are suitable for a wide range of load and speed conditions. 100 Series bearings are the most compact standard range of split cylindrical roller bearings and are generally mounted in SKF Cooper housings with provision for static misalignment between the shaft and housing. EX type bearings accommodate axial shaft movement with virtually no friction if the movement takes place whilst the shaft is turning.
Mi Item #08539959
MFR #100B100MEX
Price$4,639.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split cylindrical roller bearings are completely split to the shaft for easy maintenance and simplification of shaft systems. They are suitable for a wide range of load and speed conditions. 100 Series bearings are the most compact standard range of split cylindrical roller bearings and are generally mounted in SKF Cooper housings with provision for static misalignment between the shaft and housing. EX type bearings accommodate axial shaft movement with virtually no friction if the movement takes place whilst the shaft is turning.
Mi Item #08539959
MFR #100B100MEX

Mfr description
100B100MEX 100 SERIES LIGHT DUTY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,639.33/each

Specifications

Dimensions

  • Weight
    6.20 lbs

Details

  • Bore Type
    Cylindrical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)