Overview
Mfr description
SRE-FC-208R3XP 2-1/2 SPHERICAL ROLLER
Specifications
- Product TypeFlange-Mount Roller Bearing Units
- Bore Diameter
- Expansion TypeExpansion Bearing (Floating)
- Mounting Type4-Bolt Piloted Flange
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data