Specifications
Dimensions
- SizeOS
Details
- Attachment TypeUncorded
- DisposableYes
- Insertion MethodRoll Down
- Manufacturer Upc Number616314265020
- Noise Reduction Rating Nrr28 dB
- Plug ColorPurple
- Plug MaterialPolyurethane Foam
- Plug ShapeTapered
- Product LineNano Bullet
- Standards MetANSI S3.19-1974, EN 352-2
- StyleUncorded
- UPC_NO616314265020
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)