Motion
CDLSF125TN-400

SMC CORP OF AMERICA
CDLSF125TN-400

CLS Cylinderinder
Mi Item #08540627
MFR #CDLSF125TN-400
Price$1,807.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSF125TN-400

CLS Cylinderinder
Mi Item #08540627
MFR #CDLSF125TN-400

Mfr description
CDLSF125TN-400
  • Fail safe construction
  • Equal holding force in both directions
  • Lock unit switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,807.64/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Cushion at Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Single Rod
  • Body Type
    Locking Cylinder
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cushion Type
    Cushion at Both Ends
  • Cylinder Style
    Locking Cylinder
  • Cylinder Suffix
    F125TN-400
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushion At Both Ends
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Fail safe construction
  • Series
    CLS
  • Special Applications
    Emergency stop | Drop prevention
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)