Overview
Mfr description
MDNBD63-300-D-P4DWSC CYLINDER
- Cylinder with lock, single rod
- High locking efficiency
- High reliability & stable holding force
- 6 bore sizes available
- 3 mounting styles available
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesMNB
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data