Motion
CG1DN40-40JZ
CG1DN40-40JZ
Mi Item #08540636
MFR #CG1DN40-40JZ
Price$121.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG1DN40-40JZ
Mi Item #08540636
MFR #CG1DN40-40JZ

Mfr description
CG1DN40-40JZ CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    40

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    JZ
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Seal Kit
    CG1N40Z-PS
  • Series
    CG1-Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)