Motion
8981

3M
8981

Filament Tape - Transparent, 0.7086 in, 18 mm Wide, 60.14 yd, 55 m Long
Mi Item #08540691
MFR #8981
Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8981

Filament Tape - Transparent, 0.7086 in, 18 mm Wide, 60.14 yd, 55 m Long
Mi Item #08540691
MFR #8981

Mfr description
7000123467 8981 18MMX55M FILAMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.94/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd, 55 m
  • Tensile Strength
    380
  • Width
    0.7086 in, 18 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    4 %
  • Manufacturer Upc Number
    00021200881909
  • UPC_NO
    00021200881909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)