Overview
Mfr description
CJ2KL10-15Z
- Non-rotating rod type
- Bore sizes: 10 & 16 (mm)
- Strokes from 15mm through 200mm
- Variety of switches and a variety of lead wire lengths
Specifications
- SeriesCJ2-Z
- Bore Diameter10 mm
- Country of OriginUS
- Cushion TypeRubber bumper
- Made to OrderYes
- Mounting TypeSingle foot
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data