Motion
AFL3510A
Brake Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08540916
MFR #AFL3510A
Price$967.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08540916
MFR #AFL3510A

Mfr description
AFL3510A 1HP, 1740RPM, 1PH, 60HZ, 56,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.38/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.6800 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in

Details

  • Additional Details
    Cap Start;Cap Run;Polyrex Em (-20F +300F) Bearing Grease;Automatic Thermal Overload
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    1HP, 1750RPM, 1PH, 60HZ, 56, 3528LC, TEAO, F1, N
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.4 A, 8.8 A
  • Full Load Efficiency
    0.815
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Catalog Number
    AFL3510A
  • Motor Design Code
    L
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CSA, NEMA, UR
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    115 V at 60 Hz;230 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)