Motion
CEBM3615T-DI
Brake Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541220
MFR #CEBM3615T-DI
Price$5,638.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541220
MFR #CEBM3615T-DI

Mfr description
CEBM3615T-DI 5HP, 1750RPM, 3PH, 60HZ,
  • Inverter Ready;NEMA Premium Efficiency;TEFC Enclosure;C-Face;Rigid Base;Reversible Rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,638.42/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    23.2000 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    123 lbs

Details

  • Additional Details
    Inverter Ready;Steel Frame Material;Polyrex Em Grease;Locked Bearing;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;9 @ 16 Awg Motor Lead Quantity/Wire Size;Standard Lifting Lugs
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    13.4 A;6.7 A at 230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    5HP, 1750RPM, 3PH, 60HZ, 184TC, 3642M, TEFC, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    13.4 A;6.7 A
  • Full Load Current
    13.4 A, 6.7 A
  • Full Load Efficiency
    0.895
  • Hp
    5 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Catalog Number
    CEBM3615T-DI
  • Model
    3642M
  • Motor Category
    General Purpose
  • Motor Design Code
    B
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    CEBM3615T-DI
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)