Motion
CECP4109T
Brake Motor - 40 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #08541226
MFR #CECP4109T
Price$19,195.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 40 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #08541226
MFR #CECP4109T

Mfr description
CECP4109T 40HP, 3540RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,195.53/each

Specifications

Dimensions

  • Overall Length
    28.8400 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    571 lbs

Details

  • Additional Details
    Severe Duty Features;Super-E Chemical Processing;Rigid Base Indicator;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;Reversible Shaft Rotation;Standard Lifting Lugs;Locked Bearing;Polyrex Em (-20F +300F) Bearing Grease Type
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Description
    40HP, 3540RPM, 3PH, 60HZ, 324TSC, 1240M, TEFC
  • Drive End Bearing
    6312
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    45 A
  • Full Load Efficiency
    0.935
  • Hp
    40 hp
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    CECP4109T
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6312
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, CSA EEV, NEMA_PREMIUM, UR
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T3
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    460 V at 60 HZ;230 V at 60 HZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)