Motion
CECP4310T
3600 rpm, 3 ph, 230 V/460 V, 364TSC Frame, TEFC Enclosure
Mi Item #08541227
MFR #CECP4310T
Price$22,930.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 364TSC Frame, TEFC Enclosure
Mi Item #08541227
MFR #CECP4310T

Mfr description
CECP4310T 60HP, 3560RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,930.24/each

Specifications

Dimensions

  • Frame Size
    364TSC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)