Motion
CECP4316T
Brake Motor - 75 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541229
MFR #CECP4316T
Price$26,935.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 75 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541229
MFR #CECP4316T

Mfr description
CECP4316T 75HP, 1780RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,935.91/each

Specifications

Dimensions

  • Drive End Bearing Size
    6313
  • Opposite Drive End Bearing Size
    6313
  • Overall Length
    33.4400 in, 849.37 mm
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in, 60.32 mm
  • Weight
    905 lbs, 410.501 kg

Details

  • Additional Details
    Severe Duty Features;Cast Iron Frame;Polyrex Em (-20F +300F);Inverter Ready;Ip55;Nema Premium;Division Ii
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    75HP, 1780RPM, 3PH, 60HZ, 365TC, A36070M, TEFC
  • Drive End Bearing
    6313
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    172 A;86 A
  • Full Load Efficiency
    0.954
  • Hp
    75 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    G
  • Manufacturer Catalog Number
    CECP4316T
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6313
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSAUSEEV, CURUSEEV, NEMA, NEMA_PREMIUM, UR
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)