Motion
CECP4402T-4
3600 rpm, 3 ph, 460 V, 405TSC Frame, TEFC Enclosure
MI ITEM #08541230
MFR #CECP4402T-4
Price$34,178.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 460 V, 405TSC Frame, TEFC Enclosure
MI ITEM #08541230
MFR #CECP4402T-4

Mfr description
CECP4402T-4 100HP, 3565RPM, 3PH, 60HZ,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,178.18/each

Specifications

Dimensions

  • Frame Size
    405TSC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)