Motion
CECP82332T-4
1200 rpm, 3 ph, 460 V, 256TC Frame, TEFC Enclosure
Mi Item #08541231
MFR #CECP82332T-4
Price$9,191.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 460 V, 256TC Frame, TEFC Enclosure
Mi Item #08541231
MFR #CECP82332T-4

Mfr description
CECP82332T-4 10HP, 1180RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,191.92/each

Specifications

Dimensions

  • Frame Size
    256TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)