Motion
CECP83580-4
Brake Motor - 1 hp, 3600 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #08541232
MFR #CECP83580-4
Price$3,316.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 1 hp, 3600 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #08541232
MFR #CECP83580-4

Mfr description
CECP83580-4 1HP, 3450RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,316.64/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    14.8100 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    56 lbs

Details

  • Additional Details
    Inverter Duty;Nema Premium;Chem Process S/P 32-8 Ieee 841;Cast Iron Frame;Rigid Base;Polyrex Em Grease;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;Ko Box Motor Lead Exit;Ko Box Motor Lead Exit
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    3600 rpm
  • Description
    1HP, 3500RPM, 3PH, 60HZ, 56C, 0514M, TEFC, F3, N
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.77
  • Full Load Torque
    1.5 ft-lbs
  • Hp
    1 hp
  • Insulation Class
    F
  • KVA Code
    L
  • Manufacturer Catalog Number
    CECP83580-4
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T4
  • Type Of Bearing
    Ball
  • Voltage
    460 V
  • Volts @ Frequency
    460 V at 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)