Motion
CECP83582-4
1200 rpm, 3 ph, 460 V, 56C Frame, TEFC Enclosure
MI ITEM #08541233
MFR #CECP83582-4
Your Price$2,735.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 460 V, 56C Frame, TEFC Enclosure
MI ITEM #08541233
MFR #CECP83582-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,735.71/each(List $3,419.63)

Overview

Mfr description
CECP83582-4 1HP, 1160RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text