Motion
CEDM3554T
Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541234
MFR #CEDM3554T
Price$2,540.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541234
MFR #CEDM3554T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,540.73/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.3500 in
  • Overall Length C Dimension
    13.3500 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    41 lbs

Details

  • Additional Details
    Dirty Duty Plus;Inverter Ready;Polyrex Em (-20F +300F);Ko Box;Flying Leads;9 @ 18 Awg
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3524M, TEFC
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.3 A
  • Full Load Efficiency
    0.865
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • KVA Code
    M
  • Manufacturer Catalog Number
    CEDM3554T
  • Model
    3524M
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, CSA EEV, CURUSEEV, NEMA_PREMIUM, UR
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Sealed
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Overview

Mfr description
CEDM3554T 1.5HP, 1760RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought