Motion
CEM3554T-BG
1800 rpm, 3 ph, 230 V/460 V, 145TC Frame, TEFC Enclosure
MI ITEM #08541238
MFR #CEM3554T-BG
Price$1,804.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 145TC Frame, TEFC Enclosure
MI ITEM #08541238
MFR #CEM3554T-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,804.91/each

Specifications

Dimensions

  • Frame Size
    145TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
CEM3554T-BG 1.5HP, 1760RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought