Motion
CSPM3555T
General Purpose Motor - TEFC Enclosure, Continuous Duty
Mi Item #08541258
MFR #CSPM3555T
Price$2,238.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - TEFC Enclosure, Continuous Duty
Mi Item #08541258
MFR #CSPM3555T

Mfr description
CSPM3555T 2HP, 3600RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,238.54/each

Specifications

Dimensions

  • NEMA Frame Size
    145TC
  • Overall Length C Dimension
    15.5400 in, 394.72 mm
  • Shaft Diameter
    0.8750 in, 22.22 mm

Details

  • Application
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    IP54
  • Mounting Type
    F3
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    C, UR, US, NEMA
  • Type of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)