Motion
ECP3580T
3600 rpm, 3 ph, 230 V/460 V, 143T Frame, TEFC Enclosure
MI ITEM #08541277
MFR #ECP3580T
Your Price$1,774.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 143T Frame, TEFC Enclosure
MI ITEM #08541277
MFR #ECP3580T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,774.97/each(List $2,129.97)

Overview

Mfr description
ECP3580T 1HP, 3450RPM, 3PH, 60HZ, 143T,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    143T
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text