Motion
ECP4404TR-4
1200 rpm, 3 ph, 460 V, 405T Frame, TEFC Enclosure
Mi Item #08541281
MFR #ECP4404TR-4
Price$35,479.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 460 V, 405T Frame, TEFC Enclosure
Mi Item #08541281
MFR #ECP4404TR-4

Mfr description
ECP4404TR-4 75HP, 1185RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,479.99/each

Specifications

Dimensions

  • Frame Size
    405T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)